KS4948ZX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4948ZX

  • Zoro # G3060507


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Width
3.81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4948ZX
Zoro #
G3060507
UPC #
663370284175
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.81
Length
12.5
Height
4.31
Item Length (Inch)
12.5
Max Deck Thickness
1.5
Item Height (Inch)
4.31
Item Width (Inch)
3.81

Details

Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Mounting Type
Deck Mount
Weight
7.56
Faucet Holes
3
Tee Item#
KSTEE2951
Cold Handle Item#
KSH2958ZXC
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Collection
Millennium
Spout Flange Item#
KSSF4948
Hot Handle Item#
KSH2958ZXH
Handle Flange Item#
KSHF2968DL
Hose Included
false
Installation Type
Widespread
Handle Style
Cross
Sidespray
false
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2968DL
Item Weight (lbs)
7.56
Pulldown Spray
false
Faucet Centers
8 to 16
Drain Included
Yes
Theme
Modern

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.