KS4943CML Manhattan 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4943CML

  • Zoro # G3063340


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Length
12.5
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4943CML
Zoro #
G3063340
UPC #
663370578908
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Width
3.81
Height
4.31
Item Width (Inch)
3.81
Item Length (Inch)
12.5
Max Deck Thickness
1.5
Item Height (Inch)
4.31

Details

Color
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Brass
Weight
7.56
Handle Style
Lever
Hose Included
false
Pop Up Rod Item#
KSPR2963DL
Item Weight (lbs)
7.56
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Theme
Modern
Collection
Manhattan
Handle Flange Item#
KSHF2963DL
Handles Included
true
Faucet Centers
8 to 16
Faucet Holes
3
Drain Included
Yes
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC
Spout Flange Item#
KSSF4943
Installation Type
Widespread
Share H&C Handle Item#
KSH8603CML
Sidespray
false

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.