KS4943CQL Claremont 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4943CQL

  • Zoro # G3059597


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Length
12.5
Material
Brass
Height
4.31
ADA Compliant
true
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4943CQL
Zoro #
G3059597
UPC #
663370578915
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Height
4.31
Width
3.81
Item Width (Inch)
3.81
Item Length (Inch)
12.5
Max Deck Thickness
1.5
Item Height (Inch)
4.31

Details

Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Finish
Antique Brass
Color
Antique Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
8.01
Drain Included
Yes
Faucet Centers
8 to 16
Installation Type
Widespread
Hose Included
false
Spout Flange Item#
KSSF4943
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Item Weight (lbs)
8.01
Handle Style
Lever
Handles Included
true
Theme
Modern
Sidespray
false
Pop Up Rod Item#
KSPR2963DL
Share H&C Handle Item#
KSH4643CQL
Handle Flange Item#
KSHF2953QLL
Collection
Claremont
Pulldown Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.