KS4943ZX Millennium 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4943ZX

  • Zoro # G3075776


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Height
4.31
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4943ZX
Zoro #
G3075776
UPC #
663370578922
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.31
Width
3.81
Length
12.5
Max Deck Thickness
1.5
Item Height (Inch)
4.31
Item Length (Inch)
12.5
Item Width (Inch)
3.81

Details

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Finish
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Item
Widespread Bathroom Faucet
Color
Antique Brass
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
7.56
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Spout Flange Item#
KSSF4943
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH2953ZXH
Faucet Holes
3
Faucet Centers
8 to 16
Drain Included
Yes
Item Weight (lbs)
7.56
Theme
Modern
Pulldown Spray
false
Collection
Millennium
Hose Included
false
Tee Item#
KSTEE2951
Installation Type
Widespread
Cold Handle Item#
KSH2953ZXC
Handle Flange Item#
KSHF2963DL
Handles Included
true
Pop Up Rod Item#
KSPR2963DL
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Cross

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.