KS4946ZX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4946ZX

  • Zoro # G3076257


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
12.5
Width
3.81
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4946ZX
Zoro #
G3076257
UPC #
663370535406
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Width
3.81
Height
4.31
Item Length (Inch)
12.5
Item Width (Inch)
3.81
Max Deck Thickness
1.5
Item Height (Inch)
4.31

Details

Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Finish
Polished Nickel
Weight
7.56
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Item Weight (lbs)
7.56
Installation Type
Widespread
Cold Cartridge Item#
KSRPLC4000CC
Tee Item#
KSTEE2951
Handle Style
Cross
Cold Handle Item#
KSH2956ZXC
Handle Flange Item#
KSHF2966DL
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pop Up Rod Item#
KSPR2966DL
Hot Handle Item#
KSH2956ZXH
Handles Included
true
Spout Flange Item#
KSSF4946
Pulldown Spray
false
Drain Included
Yes
Faucet Centers
8 to 16
Faucet Holes
3
Collection
Millennium

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.