KS4948CQL Claremont 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4948CQL

  • Zoro # G3055318


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Length
12.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4948CQL
Zoro #
G3055318
UPC #
663370037856
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Width
3.81
Height
4.31
Max Deck Thickness
1.5
Item Length (Inch)
12.5
Item Width (Inch)
3.81
Item Height (Inch)
4.31

Details

ADA Compliant
true
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Weight
8.01
Handle Style
Lever
Hose Included
false
Theme
Modern
Pulldown Spray
false
Handles Included
true
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC
Handle Flange Item#
KSHF2958QLL
Share H&C Handle Item#
KSH4648CQL
Faucet Centers
8 to 16
Item Weight (lbs)
8.01
Tee Item#
KSTEE2951
Sidespray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2968DL
Spout Flange Item#
KSSF4948
Drain Included
Yes
Collection
Claremont
Pullout Spray
false

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.