KS4948QLL Executive Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4948QLL

  • Zoro # G3057716


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Length
4.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4948QLL
Zoro #
G3057716
UPC #
663370123146
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Width
4
Height
2
Max Deck Thickness
1.5
Item Width (Inch)
4
Item Height (Inch)
2
Item Length (Inch)
4.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Color
Brushed Nickel
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
6.55
Spout Flange Item#
KSSF4948
Faucet Centers
4 to 8
Pop Up Rod Item#
KSPR2968DL
Theme
Modern
Installation Type
Widespread
Sidespray
false
Handle Style
Lever
Collection
Executive
Item Weight (lbs)
6.55
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Share H&C Handle Item#
KSH4648QLL
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF2958QLL

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Executive Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.