Shop KINGSTON BRASS
See all product information
Create Account
KS4980CKL Widespread Bathroom Faucet with Brass Pop-Up, Matte Black
- Mfr # KS4980CKL
- Zoro # G602836790
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Height
5.5
Color
Matte Black
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 4-1/8" spout clearance, 5" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Width
5
Length
13.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4980CKL
- Zoro #
- G602836790
- UPC #
- 663370753077
- Country of Origin
- Taiwan, Province of China
- Color
- Matte Black
- Features
- Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 4-1/8" spout clearance, 5" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 8.27
- Finish
- Matte Black
- Material
- Brass
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.