Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4981CQL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4981CQL

  • Zoro # G3053050


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Width
5.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4981CQL
Zoro #
G3053050
UPC #
663370037726
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
2.13
Length
14.26
Max Deck Thickness
1.75
Item Length (Inch)
14.26
Item Height (Inch)
2.13
Item Width (Inch)
5.5

Details

Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Weight
8.27
Handles Included
true
Installation Type
Widespread
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Item Weight (lbs)
8.27
Collection
Claremont
Share H&C Handle Item#
KSH4361CQL
Pullout Spray
false
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Theme
Modern
Faucet Holes
3
Pop Up Rod Item#
KSPR2961DL
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2961QLL

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.