KS4981QL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4981QL

  • Zoro # G3057497


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
5
Number of Handles
2
ADA Compliant
true
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4981QL
Zoro #
G3057497
UPC #
663370033025
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
5.5
Height
2.13
Item Length (Inch)
5.5
Item Height (Inch)
2.13
Item Width (Inch)
5

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Collection
Milano
Item Weight (lbs)
6.62
Spout Flow Rate (GPM)
1.2
Theme
Modern
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2961ML
Faucet Centers
8 to 16
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Share H&C Handle Item#
KSH4361QL
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Drain Included
Yes
Handle Flange Item#
KSHF2961QLL
Pullout Spray
false
Sidespray
false

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.