KS4981QLL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4981QLL

  • Zoro # G3060470


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Height
2.19
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4981QLL
Zoro #
G3060470
UPC #
663370123153
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19
Width
5.5
Length
8
Item Height (Inch)
2.19
Item Width (Inch)
5.5
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
6.62
Pullout Spray
false
Drain Included
Yes
Pop Up Rod Item#
KSPR2961DL
Theme
Modern
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH2361QLL
Handle Style
Lever
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Faucet Holes
3
Installation Type
Widespread
Handles Included
true
Handle Flange Item#
KSHF2961QLL
Collection
Executive
Spout Flow Rate (GPM)
1.2

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Executive 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.