Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4982CQL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4982CQL

  • Zoro # G3057594


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4982CQL
Zoro #
G3057594
UPC #
663370037733
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
14.26
Width
5.5
Item Length (Inch)
14.26
Item Height (Inch)
2.13
Item Width (Inch)
5.5
Max Deck Thickness
1.75

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Color
Polished Brass
Finish
Polished Brass
Weight
8.27
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Theme
Modern
Spout Flow Rate (GPM)
1.2
Collection
Claremont
Pullout Spray
false
Drain Included
Yes
Pop Up Rod Item#
KSPR2962DL
Installation Type
Widespread
Faucet Holes
3
Handle Style
Lever
Handles Included
true
Sidespray
false
Share H&C Handle Item#
KSH4362CQL
Item Weight (lbs)
8.27
Handle Flange Item#
KSHF2962QLL
Tee Item#
KSTEE2951

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.