KS4988CQL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4988CQL

  • Zoro # G3062284


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4988CQL
Zoro #
G3062284
UPC #
663370037757
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
2.13
Length
14.26
Max Deck Thickness
1.75
Item Width (Inch)
5.5
Item Length (Inch)
14.26
Item Height (Inch)
2.13

Details

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Color
Brushed Nickel
Finish
Brushed Nickel
Weight
8.27
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR2968DL
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF2968QLL
Drain Included
Yes
Pullout Spray
false
Item Weight (lbs)
8.27
Collection
Claremont
Sidespray
false
Tee Item#
KSTEE2951
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Theme
Modern
Share H&C Handle Item#
KSH4368CQL
Faucet Centers
8 to 16
Handles Included
true
Handle Style
Lever

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.