KS4985DFL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4985DFL

  • Zoro # G3057226


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Height
2.13
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4985DFL
Zoro #
G3057226
UPC #
663370570476
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
5.5
Width
5.5
Item Length (Inch)
5.5
Item Width (Inch)
5.5
Item Height (Inch)
2.13

Details

Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.62
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Handle Style
Lever
Handle Flange Item#
KSHF2965DL
Handles Included
true
Cold Handle Item#
KSH2965DFLC
Theme
Modern
Drain Included
Yes
Pop Up Rod Item#
KSPR2965DL
Installation Type
Widespread
Item Weight (lbs)
6.62
Collection
NuWave
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH2965DFLH

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.