Shop SYMMONS
See all product information
Create Account
Oak Wall Mounted Shower Valve Trim with VersaFlex Integral Diverter (Valve Not Included)
- Mfr # S5690MBTRM
- Zoro # G421828556
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Length
2.4 in
Width
7.5 in
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S5690MBTRM
- Zoro #
- G421828556
- UPC #
- 671256652994
- Country of Origin
- China
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Matte Black
Dimensions
- Length
- 2.4 in
- Width
- 7.5 in
Description
The Symmons Oak Collection's transitional design gives it a versatile appeal to complement a variety of bathroom styles. The Oak Shower Valve Trim with VersaFlex Integral Diverter is the perfect addition to any bathroom, offering both style and functionality. The trim kit features a lever handle for easy and safe operation, ensuring it meets ADA standards for safety and user friendliness. The VersaFlex Integral Diverter handle allows for seamless transitions between the showerhead and a second device, enhancing your shower experience. Installation is made simple with the included wall mounting hardware, and the escutcheon is easy to clean and maintain. This trim kit requires an S16 or S26 series Symmons Temptrol valve (not included) for proper installation. Designed with meticulous craftsmanship and premium finishes, the Oak Shower Valve Trim adds an elegant touch to any bathroom decor. It comes with the standard Symmons Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.