KS4983ZX Millennium 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4983ZX
  • Zoro # G3057339
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Width
5.5
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4983ZX
Zoro #
G3057339
UPC #
663370578830
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
5
Length
14.26
Item Height (Inch)
5
Item Length (Inch)
14.26
Item Width (Inch)
5.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Item
Widespread Bathroom Faucet
Finish
Antique Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.27
Handle Style
Cross
Theme
Modern
Sidespray
false
Faucet Holes
3
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH2963ZXC
Hose Included
false
Hot Handle Item#
KSH2963ZXH
Collection
Millennium
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.27
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Drain Included
Yes
Pop Up Rod Item#
KSPR2963DL
Pullout Spray
false
Handle Flange Item#
KSHF2963DL
Pulldown Spray
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews