Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4987CML Manhattan 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS4987CML

  • Zoro # G3054837


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Length
14.26
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4987CML
Zoro #
G3054837
UPC #
663370578878
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.26
Width
5.5
Height
2.13
Item Width (Inch)
5.5
Max Deck Thickness
1.75
Item Height (Inch)
2.13
Item Length (Inch)
14.26

Details

Color
Brushed Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
8.27
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Tee Item#
KSTEE2951
Pullout Spray
false
Handles Included
true
Collection
Manhattan
Theme
Modern
Handle Flange Item#
KSHF2967DL
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Installation Type
Widespread
Item Weight (lbs)
8.27
Pop Up Rod Item#
KSPR2967DL
Pulldown Spray
false
Faucet Holes
3
Share H&C Handle Item#
KSH2967CML
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Sidespray
false

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.