Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4988CML 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4988CML

  • Zoro # G3056894


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
ADA Compliant
true
Color
Brushed Nickel
Number of Handles
2
Length
14.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4988CML
Zoro #
G3056894
UPC #
663370037931
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
14.26
Width
5.5
Item Height (Inch)
2.13
Item Length (Inch)
14.26
Item Width (Inch)
5.5
Max Deck Thickness
1.75

Details

ADA Compliant
true
Color
Brushed Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Weight
8.27
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH2968CML
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Pullout Spray
false
Item Weight (lbs)
8.27
Handle Style
Lever
Theme
Modern
Pop Up Rod Item#
KSPR2968DL
Handle Flange Item#
KSHF2968DL
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Collection
Manhattan
Drain Included
Yes
Installation Type
Widespread
Handles Included
true
Sidespray
false

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.