KS5198AL Royale Single-Handle Water Filtration Faucet, Brushed Nickel

  • Mfr # KS5198AL

  • Zoro # G3088750


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Width
6.94
Height
5.81
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5198AL
Zoro #
G3088750
UPC #
663370565380
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Height (Inch)
5.81
Item Width (Inch)
6.94
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Nickel
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
1.51
Color
Brushed Nickel
Faucet Holes
1
Shared H&C Cartridge Item#
KSRP7391C
Installation Type
Single Hole
Spout Flow Rate (GPM)
1
Faucet Centers
0
Collection
Royale
Pullout Spray
false
Pulldown Spray
false
Share H&C Handle Item#
KSH3198AL
Item Weight (lbs)
1.51
Sidespray
false
Handle Style
Lever
Drain Included
No
Theme
Traditional
Hose Included
false
Handles Included
true

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.