KS5561AL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS5561AL

  • Zoro # G3061067


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5561AL
Zoro #
G3061067
UPC #
663370071102
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75
Width
3.38
Height
2.81
Item Width (Inch)
3.38
Item Length (Inch)
4.75
Max Deck Thickness
1.75
Item Height (Inch)
2.81

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.62
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR1161
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF3961
Drain Included
Yes
Handles Included
true
Sidespray
false
Faucet Holes
3
Tee Item#
KSTEE2951
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Flange Item#
KSHF5561
Installation Type
Widespread
Share H&C Handle Item#
KSH2361AL
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.