Shop KINGSTON BRASS

KS5561PX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS5561PX
  • Zoro # G3058748

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Height
2.81
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS5561PX
Zoro #
G3058748
UPC #
663370071225
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Length
4.75
Width
3.38
Item Length (Inch)
4.75
Item Width (Inch)
3.38
Max Deck Thickness
1.75
Item Height (Inch)
2.81

Details

Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Item
Widespread Bathroom Faucet
Weight
6.62
Cold Handle Item#
KSH1161PXC
Installation Type
Widespread
Sidespray
false
Pop Up Rod Item#
KSPR1161
Faucet Centers
8 to 16
Handle Flange Item#
KSHF5561
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62
Theme
Traditional
Tee Item#
KSTEE2951
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Faucet Holes
3
Hot Handle Item#
KSH1161PXH
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF3961
Collection
Royale

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.