KS5562FL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5562FL

  • Zoro # G3066195


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.38
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5562FL
Zoro #
G3066195
UPC #
663370011719
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Length
4.75
Height
2.81
Item Width (Inch)
3.38
Item Height (Inch)
2.81
Item Length (Inch)
4.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Color
Polished Brass
Finish
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Weight
6.62
Handle Style
Lever
Tee Item#
KSTEE2951
Handles Included
true
Item Weight (lbs)
6.62
Cold Handle Item#
KSH5362FLC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Flange Item#
KSHF5562
Faucet Holes
3
Pop Up Rod Item#
KSPR1162
Pullout Spray
false
Sidespray
false
Theme
Traditional
Installation Type
Widespread
Hot Handle Item#
KSH5362FLH
Spout Flange Item#
KSSF3962
Collection
Royale
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.