KS5562NL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5562NL

  • Zoro # G3062099


product price: $194.83
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5562NL
Zoro #
G3062099
UPC #
663370071317
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
10
Width
4.75
Item Length (Inch)
10
Item Height (Inch)
3.38
Item Width (Inch)
4.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Finish
Polished Brass
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Weight
6.62
Faucet Centers
8 to 16
Pullout Spray
false
Share H&C Handle Item#
KSH1162NL
Handle Flange Item#
KSHF5562
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Sidespray
false
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR1162
Spout Flange Item#
KSSF3962
Item Weight (lbs)
6.62
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Faucet Holes
3
Installation Type
Widespread
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.