KS5565NL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS5565NL

  • Zoro # G3073414


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Width
4.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS5565NL
Zoro #
G3073414
UPC #
663370071324
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75
Length
10
Height
3.38
Item Height (Inch)
3.38
Item Width (Inch)
4.75
Item Length (Inch)
10

Details

Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Weight
6.62
Item Weight (lbs)
6.62
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Pullout Spray
false
Drain Included
Yes
Faucet Centers
8 to 16
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KSH1165NL
Faucet Holes
3
Installation Type
Widespread
Handle Style
Lever
Handles Included
true
Handle Flange Item#
KSHF5565
Pop Up Rod Item#
KSPR1165
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3965
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.