KS5562PX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5562PX

  • Zoro # G3080000


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
2.81
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5562PX
Zoro #
G3080000
UPC #
663370071232
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Length
4.75
Width
3.38
Max Deck Thickness
1.75
Item Height (Inch)
2.81
Item Width (Inch)
3.38
Item Length (Inch)
4.75

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Brass
Number of Handles
2
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
6.62
Installation Type
Widespread
Drain Included
Yes
Hot Handle Item#
KSH1162PXH
Pop Up Rod Item#
KSPR1162
Spout Flange Item#
KSSF3962
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Handle Flange Item#
KSHF5562
Pullout Spray
false
Faucet Centers
8 to 16
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.62
Tee Item#
KSTEE2951
Handle Style
Cross
Faucet Holes
3
Collection
Royale
Spout Flow Rate (GPM)
1.2
Sidespray
false
Cold Handle Item#
KSH1162PXC

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.