KS5562TL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5562TL

  • Zoro # G3075049


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Width
4.75
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5562TL
Zoro #
G3075049
UPC #
663370071355
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75
Height
3.38
Length
10
Item Width (Inch)
4.75
Item Height (Inch)
3.38
Item Length (Inch)
10

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Brass
Weight
6.62
Handle Style
Lever
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Pullout Spray
false
Installation Type
Widespread
Tee Item#
KSTEE2951
Handles Included
true
Pop Up Rod Item#
KSPR1162
Spout Flange Item#
KSSF3962
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Handle Flange Item#
KSHF5562
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH7612TL

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.