Shop KINGSTON BRASS

KS5565AX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS5565AX
  • Zoro # G3076309

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Length
4.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS5565AX
Zoro #
G3076309
UPC #
663370071164
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75
Width
3.38
Height
2.81
Max Deck Thickness
1.75
Item Width (Inch)
3.38
Item Height (Inch)
2.81
Item Length (Inch)
4.75

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Handle Style
Cross
Handle Flange Item#
KSHF5565
Spout Flange Item#
KSSF3965
Collection
Royale
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1165
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Hot Handle Item#
KSH1165AXH
Cold Handle Item#
KSH1165AXC
Handles Included
true
Drain Included
Yes
Theme
Traditional
Installation Type
Widespread
Faucet Holes
3

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.