KS5565PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS5565PKL

  • Zoro # G3077036


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.75
Length
14.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5565PKL
Zoro #
G3077036
UPC #
663370816079
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.88
Height
3.38
Width
4.75
Item Height (Inch)
3.38
Item Length (Inch)
14.88
Item Width (Inch)
4.75
Max Deck Thickness
2

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.75
Finish
Oil Rubbed Bronze
Material
Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Share H&C Handle Item#
KSH1165PKL
Spout Flow Rate (GPM)
1.2
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1165
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Item Weight (lbs)
8.75
Theme
Traditional
Pullout Spray
false
Spout Flange Item#
KSSF3965
Collection
Duchess
Installation Type
Widespread
Handles Included
true
Faucet Centers
8 to 16
Pulldown Spray
false
Hose Included
false
Handle Style
Lever
Drain Included
Yes
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF5565

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.