KS5565PX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS5565PX

  • Zoro # G3075539


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Length
4.75
Number of Handles
2
Height
2.81
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5565PX
Zoro #
G3075539
UPC #
663370071249
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75
Height
2.81
Width
3.38
Item Width (Inch)
3.38
Max Deck Thickness
1.75
Item Height (Inch)
2.81
Item Length (Inch)
4.75

Details

Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
false
Weight
6.62
Faucet Centers
8 to 16
Handle Flange Item#
KSHF5565
Installation Type
Widespread
Cold Handle Item#
KSH1165PXC
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3965
Item Weight (lbs)
6.62
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH1165PXH
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Tee Item#
KSTEE2951
Sidespray
false
Collection
Royale
Handle Style
Cross
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Pop Up Rod Item#
KSPR1165

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.