Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568FL

  • Zoro # G3064926


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
4.75
Valve Type
Ceramic Disc Cartridge
Width
3.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5568FL
Zoro #
G3064926
UPC #
663370011726
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75
Width
3.38
Height
2.81
Item Length (Inch)
4.75
Item Height (Inch)
2.81
Item Width (Inch)
3.38

Details

Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.62
Cold Handle Item#
KSH5368FLC
Handle Flange Item#
KSHF5568
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.62
Theme
Traditional
Installation Type
Widespread
Pop Up Rod Item#
KSPR1168
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH5368FLH
Sidespray
false
Drain Included
Yes
Faucet Centers
8 to 16
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3968
Collection
Royale
Tee Item#
KSTEE2951
Handles Included
true

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.