Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5568NL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568NL

  • Zoro # G3068934


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5568NL
Zoro #
G3068934
UPC #
663370071331
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Width
4.75
Height
3.38
Item Length (Inch)
10
Item Height (Inch)
3.38
Item Width (Inch)
4.75

Details

Color
Brushed Nickel
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
6.62
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3968
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Handle Style
Lever
Faucet Holes
3
Share H&C Handle Item#
KSH1168NL
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Sidespray
false
Faucet Centers
8 to 16
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF5568
Pop Up Rod Item#
KSPR1168
Item Weight (lbs)
6.62
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.