KS6125DKL Two-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS6125DKL

  • Zoro # G202836107


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
6.42
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6125DKL
Zoro #
G202836107
UPC #
663370833205
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
14.63
Width
7

Details

Material
Brass
Weight
6.42
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Easy-to-clean
Finish
Oil Rubbed Bronze

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kaiser wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.