Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7001TAL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7001TAL

  • Zoro # G3065827


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7001TAL
Zoro #
G3065827
UPC #
663370280726
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
3.13
Width
4.5
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
5.22
Handle Style
Lever
Faucet Centers
4
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Theme
Traditional
Item Weight (lbs)
5.22
Sidespray
false
Pop Up Rod Item#
KBPRL951
Spout Flow Rate (GPM)
1.2
Handles Included
true
Cold Handle Item#
KSH7611TALC
Collection
Tudor
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Hot Handle Item#
KSH7611TALH
Drain Included
Yes
Faucet Holes
3

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.