KS7002PKL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7002PKL

  • Zoro # G3071287


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/4" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7002PKL
Zoro #
G3071287
UPC #
663370377747
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.38
Width
4.5
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
3.06

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/4" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Weight
5.22
Item Weight (lbs)
5.22
Handle Style
Lever
Pop Up Rod Item#
KBPRL952
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Share H&C Handle Item#
KSH3952PKL
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Faucet Holes
3
Installation Type
Centerset
Theme
Traditional
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.