KS7005AX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7005AX

  • Zoro # G3067577


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.75
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7005AX
Zoro #
G3067577
UPC #
663370280344
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
6.38
Width
4.5
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
false
Number of Handles
2
Weight
5.22
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPRL955
Drain Included
Yes
Installation Type
Centerset
Faucet Holes
3
Sidespray
false
Theme
Traditional
Cold Handle Item#
KSH3955AXC
Hot Handle Item#
KSH3955AXH
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Collection
English Country
Item Weight (lbs)
5.22
Handle Style
Cross
Handles Included
true

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.