
Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle And Slip-Fit Spout, Less Showerhead
Mfr # TLS10582-4-BN
Zoro # G2617490
product price:Â $356.17
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Material
Metal
Standards
ASME A112.18.1, CSA B125.1
Width
2-1/2 in
Features
Single Handle, Metal Sculpted Handle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TLS10582-4-BN
Zoro #
G2617490
UPC #
885612362100
Country of Origin
China
Dimensions
Width
2-1/2 in
Height
1-11/16 in
Details
Finish
Vibrant Brushed Nickel
Material
Metal
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Shower Trim
Features
Single Handle, Metal Sculpted Handle
Connection
1/2" NPT
Description
TLS10582-4-BN
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.