Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7008NL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7008NL

  • Zoro # G3079720


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7008NL
Zoro #
G3079720
UPC #
663370280634
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.75
Length
6.38
Item Width (Inch)
4.5
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Faucet Holes
3
Collection
Naples
Pop Up Rod Item#
KBPRL958
Hot Cartridge Item#
KSRPLC4000HC
Share H&C Handle Item#
KSH3968NL
Faucet Centers
4
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Item Weight (lbs)
5.22
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Drain Included
Yes
Installation Type
Centerset
Sidespray
false
Theme
Traditional

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Naples 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.