Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7008TAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7008TAL

  • Zoro # G3058574


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
3.13
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7008TAL
Zoro #
G3058574
UPC #
663370280757
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Length
6.38
Width
4.5
Item Height (Inch)
3.13
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-5/8" Spout Height, 4-1/2" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Material
Brass
Weight
5.22
Sidespray
false
Handle Style
Lever
Faucet Holes
3
Collection
Tudor
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Theme
Traditional
Cold Handle Item#
KSH7618TALC
Pop Up Rod Item#
KBPRL958
Hot Handle Item#
KSH7618TALH
Handles Included
true
Pullout Spray
false
Installation Type
Centerset
Item Weight (lbs)
5.22
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.