Zoro Homepage

KS7101GL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS7101GL

  • Zoro # G3053778


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7101GL
Zoro #
G3053778
UPC #
663370281082
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
3.63
Length
6.38
Item Width (Inch)
3.63
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Weight
5.22
Share H&C Handle Item#
KSH9601GL
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Installation Type
Centerset
Pullout Spray
false
Handle Style
Lever
Theme
Traditional
Collection
Georgian
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KBPRL951
Faucet Holes
3
Drain Included
Yes
Item Weight (lbs)
5.22
Sidespray
false
Handles Included
true

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.