Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7102PL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7102PL

  • Zoro # G3061645


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
6.38
Height
2.38
ADA Compliant
true
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7102PL
Zoro #
G3061645
UPC #
663370280894
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.38
Width
3.63
Item Width (Inch)
3.63
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
2.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.22
Share H&C Handle Item#
KSH3952PL
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC
Theme
Traditional
Item Weight (lbs)
5.22
Faucet Centers
4
Installation Type
Centerset
Collection
English Country
Handle Style
Lever
Handles Included
true
Pop Up Rod Item#
KBPRL952
Drain Included
Yes
Sidespray
false
Faucet Holes
3
Pullout Spray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.