KS7105GL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105GL

  • Zoro # G3061715


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Width
3.63
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7105GL
Zoro #
G3061715
UPC #
663370281105
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
6.38
Height
2.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
3.63
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.22
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.22
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Drain Included
Yes
Theme
Traditional
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KBPRL955
Faucet Centers
4
Collection
Georgian
Sidespray
false
Faucet Holes
3
Share H&C Handle Item#
KSH9605GL
Cold Cartridge Item#
KSRPLC4000CC

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.