KS7105TL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7105TL

  • Zoro # G3063885


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Height
2.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7105TL
Zoro #
G3063885
UPC #
663370280986
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
6.38
Width
3.63
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Width (Inch)
3.63
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Features
Fabricated from solid brass material for durability and reliability, Drip Free Ceramic Cartridge, Standard US Plumbing Connection, Professional Grade Brass Pop Up Drain Included, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Heritage Spout, AB1953 Lead-Free Specification
ADA Compliant
true
Mounting Type
Deck Mount
Weight
5.22
Item Weight (lbs)
5.22
Faucet Centers
4
Theme
Traditional
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Share H&C Handle Item#
KBH7975TL
Pop Up Rod Item#
KBPRL955
Faucet Holes
3
Collection
Templeton
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Handle Style
Lever
Handles Included
true

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.