Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7108BPL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108BPL

  • Zoro # G3053769


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Length
6.38
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
Height
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7108BPL
Zoro #
G3053769
UPC #
663370434556
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
3.63
Width
4.94
Item Width (Inch)
4.94
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.88
Theme
Traditional
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Collection
Bel-Air
Item Weight (lbs)
5.88
Installation Type
Centerset
Handle Style
Lever
Pop Up Rod Item#
KBPRL958
Drain Included
Yes
Faucet Holes
3
Cold Handle Item#
KSH7618BPLC
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC
Hot Handle Item#
KSH7618BPLH
Pullout Spray
false

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Bel-Air 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.