KS7108PKL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108PKL

  • Zoro # G3065084


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Width
4.94
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7108PKL
Zoro #
G3065084
UPC #
663370377808
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Length
6.38
Height
3.63
Item Height (Inch)
3.63
Item Width (Inch)
4.94
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
5.22
Faucet Holes
3
Pullout Spray
false
Faucet Centers
4
Drain Included
Yes
Installation Type
Centerset
Handle Style
Lever
Item Weight (lbs)
5.22
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Sidespray
false
Pop Up Rod Item#
KBPRL958
Share H&C Handle Item#
KSH3958PKL
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.