Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7108WLL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7108WLL

  • Zoro # G3078558


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7108WLL
Zoro #
G3078558
UPC #
663370323317
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.94
Width
3.63
Length
6.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
3.63
Item Height (Inch)
4.94

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-5/8" Spout Height, 4-15/16" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
5.22
Collection
Wilshire
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Pop Up Rod Item#
KSPR3968WLL
Item Weight (lbs)
5.22
Theme
Traditional
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Pullout Spray
false
Share H&C Handle Item#
KSH3968WLL
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Drain Included
Yes

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.