Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7270ALBS Kitchen Faucet W/ Side Sprayer, Matte Black

  • Mfr # KS7270ALBS

  • Zoro # G3084219


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.25
Width
6.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7270ALBS
Zoro #
G3084219
UPC #
663370541193
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
6.88
Item Height (Inch)
2.25
Item Length (Inch)
8.31
Max Deck Thickness
1.25
Item Width (Inch)
6.88

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Installation Type
Bridge
Hot Cartridge Item#
KSRPL8100HC
Cold Cartridge Item#
KSRPL8100CC
Sidespray
true
Theme
Traditional
Handle Style
Lever
Drain Included
No
Item Weight (lbs)
8.82
Spray Diverter Item#
KSRP1271D
Spout Flow Rate (GPM)
1.8
Handles Included
true
Share H&C Handle Item#
KBH1970ARL
Faucet Centers
8
Pulldown Spray
false
Collection
English Country
Kitchen Sprayer#
KBSPR0
Faucet Holes
4
Pullout Spray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.