Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7272PKLBS Duchess Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS7272PKLBS

  • Zoro # G3103399


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
8.31
Features
Solid brass construction, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Rotating swivel spout, Includes matching brass side sprayer, Lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7272PKLBS
Zoro #
G3103399
UPC #
663370816109
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.31
Width
6.88
Max Deck Thickness
2
Item Width (Inch)
6.88
Item Height (Inch)
8.31
Item Length (Inch)
13.88

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Rotating swivel spout, Includes matching brass side sprayer, Lever handles meet ADA guidelines
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Installation Manual
Weight
8.82
Cold Cartridge Item#
KSRPL8100CC
Faucet Holes
4
Share H&C Handle Item#
KBH1602PKL
Spray Diverter Item#
KSRP1271D
Hot Cartridge Item#
KSRPL8100HC
Faucet Centers
8
Drain Included
No
Hose Included
true
Theme
Traditional
Handle Style
Lever
Kitchen Sprayer#
KBSPR2
Installation Type
Bridge
Sidespray
true
Item Weight (lbs)
8.82
Collection
Duchess
Spout Flow Rate (GPM)
1.8

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.