KS7275ALBS Kitchen Faucet W/ Side Sprayer, Oil Rubbed Bronze

  • Mfr # KS7275ALBS

  • Zoro # G3108755


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Width
6.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7275ALBS
Zoro #
G3108755
UPC #
663370541148
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.88
Height
2.25
Max Deck Thickness
1.25
Item Length (Inch)
8.31
Item Height (Inch)
2.25
Item Width (Inch)
6.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.82
Cold Cartridge Item#
KSRPL8100CC
Pullout Spray
false
Pulldown Spray
false
Hot Cartridge Item#
KSRPL8100HC
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.82
Drain Included
No
Collection
English Country
Kitchen Sprayer#
KBSPR5
Handles Included
true
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Theme
Traditional
Faucet Centers
8
Handle Style
Lever
Share H&C Handle Item#
KBH1975ARL
Sidespray
true

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.