Shop KINGSTON BRASS

KS8721DFL 8" to 16" Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS8721DFL
  • Zoro # G3106969

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
7.88
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS8721DFL
Zoro #
G3106969
UPC #
663370295164
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Includes Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
6.21
Handle Style
Lever
Theme
Modern
Kitchen Sprayer#
KBS791SP
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Pullout Spray
false
Spray Diverter Item#
KSRP1241D
Tee Item#
KSTEE8721
Drain Included
No
Cold Handle Item#
KSH2961DFLC
Sidespray
true
Pulldown Spray
false
Hot Handle Item#
KSH2961DFLH
Spout Flange Item#
KSSF8721
Faucet Holes
4
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.8
Handles Included
true
Hose Included
true
Handle Flange Item#
KSHF2961DL
Item Weight (lbs)
6.21

Dimensions

Width
7.88
Height
3.19
Item Height (Inch)
3.19
Item Width (Inch)
7.88
Item Length (Inch)
11.5

Description

This faucet's modern features create a bold and edgy design in your kitchen. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.