This item is Discontinued.

Kingston Brass KS7275PKLBS Duchess Bridge Kitchen Faucet W/ Brass Sprayer, Bronze KS7275PKLBS

KS7275PKLBS Duchess Bridge Kitchen Faucet W/ Brass Sprayer, Bronze (Discontinued)

  • Mfr # KS7275PKLBS
  • Zoro # G3108965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7275PKLBS
Zoro #
G3108965
UPC #
663370816116
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.88
Height
8.31
Max Deck Thickness
2
Item Length (Inch)
13.88
Item Width (Inch)
6.88
Item Height (Inch)
8.31

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Rotating swivel spout, Includes matching brass side sprayer, Lever handles meet ADA guidelines
Weight
8.82
Spray Diverter Item#
KSRP1271D
Share H&C Handle Item#
KBH1605PKL
Faucet Centers
8
Installation Type
Bridge
Theme
Traditional
Collection
Duchess
Sidespray
true
Kitchen Sprayer#
KBSPR5
Faucet Holes
4
Hot Cartridge Item#
KSRPL8100HC
Item Weight (lbs)
8.82
Hose Included
true
Drain Included
No
Cold Cartridge Item#
KSRPL8100CC
Spout Flow Rate (GPM)
1.8
Handle Style
Lever

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.